
Jobber Length Drill Bit, High Performance, Series: 1160, Imperial, 7/16 in Drill - Fraction
Mfr # 70789
Zoro # G916077216
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.438 in
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Measurement System
Imperial
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70789
Zoro #
G916077216
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.438 in
Drilling Depth
1-3/4 in
Details
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Measurement System
Imperial
Flute Type
Spiral
Applicable Materials
Aluminum and Soft Materials
Color
Silver
Description
Jobber Length Drill Bit, High Performance, Series: 1160, Imperial, 7/16 in Drill - Fraction, 0.4375 in Drill - Decimal Inch, 3.438 in Overall Length, 1-3/4 in Cutting Depth, 3 Flutes, Spiral Flute, 7/16 in Shank, 140 deg Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Alumastar Coated, Silver, Applicable Materials: Aluminum and Soft Materials
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.