
Jobber Length Drill Bit, High Performance, Series: 1160, Imperial, No 20 Drill - Wire
Mfr # 70639
Zoro # G316075423
product price: $51.85
/eaKey Features
Overall Length
2-1/8 in
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Drilling Depth
5/8 in
Measurement System
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70639
Zoro #
G316075423
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/8 in
Drilling Depth
5/8 in
Details
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Measurement System
Imperial
Flute Type
Spiral
Color
Silver
Applicable Materials
Aluminum and Soft Materials
Description
Jobber Length Drill Bit, High Performance, Series: 1160, Imperial, #20 Drill - Wire, 0.161 in Drill - Decimal Inch, 2-1/8 in Overall Length, 5/8 in Cutting Depth, 3 Flutes, Spiral Flute, 0.161 in Shank, 140 deg Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Alumastar Coated, Silver, Applicable Materials: Aluminum and Soft Materials
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.