
Jobber Length Drill Bit, High Performance, Series: 1160, Imperial, O Drill - Letter
Mfr # 70739
Zoro # G216077114
product price: $95.75
/ea
Free Shipping & Returns
Key Features
Overall Length
2.937 in
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Drilling Depth
1-7/16 in
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70739
Zoro #
G216077114
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.937 in
Drilling Depth
1-7/16 in
Details
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Flute Type
Spiral
Measurement System
Imperial
Color
Silver
Applicable Materials
Aluminum and Soft Materials
Description
Jobber Length Drill Bit, High Performance, Series: 1160, Imperial, O Drill - Letter, 0.316 in Drill - Decimal Inch, 2.937 in Overall Length, 1-7/16 in Cutting Depth, 3 Flutes, Spiral Flute, 0.316 in Shank, 140 deg Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Alumastar Coated, Silver, Applicable Materials: Aluminum and Soft Materials
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.