Zoro Homepage

Jobber Length Drill Bit, High Performance, Series: 1160, Metric, 7 mm Drill - Metric

  • Mfr # 70721

  • Zoro # G616076441


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Overall Length
68 mm
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Flute Type
Spiral
Drilling Depth
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70721
Zoro #
G616076441
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
68 mm
Drilling Depth
30 mm

Details

Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Flute Type
Spiral
Measurement System
Metric
Color
Silver
Applicable Materials
Aluminum and Soft Materials

Description

Jobber Length Drill Bit, High Performance, Series: 1160, Metric, 7 mm Drill - Metric, 0.2756 in Drill - Decimal Inch, 68 mm Overall Length, 30 mm Cutting Depth, 3 Flutes, Spiral Flute, 7 mm Shank, 140 deg Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Alumastar Coated, Silver, Applicable Materials: Aluminum and Soft Materials

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.