Shop GARR TOOL
See all product information
Create Account
Jobber Length Drill Bit, High Performance, Series: 1180, Imperial, 15/64 in Drill - Fraction
- Mfr # 70296
- Zoro # G416073152
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/4 in
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Drilling Depth
5XD
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70296
- Zoro #
- G416073152
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3-1/4 in
- Drilling Depth
- 5XD
- Flute Length
- 1-1/2 in
Details
- Number of Flutes
- 3
- Material - Machining
- Submicron Grain Solid Carbide
- Flute Type
- Spiral
- Measurement System
- Imperial
- Applicable Materials
- Aluminum and Soft Materials
- Color
- Shiny Silver Gray
Description
Jobber Length Drill Bit, High Performance, Series: 1180, Imperial, 15/64 in Drill - Fraction, 0.2344 in Drill - Decimal Inch, 3-1/4 in Overall Length, 5XD Cutting Depth, 3 Flutes, Spiral Flute, 1-1/2 in Flute Length, 0.2344 in Shank, 140 deg Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Alumastar Coated, Shiny Silver Gray, Applicable Materials: Aluminum and Soft Materials
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.