
Jobber Length Drill Bit, High Performance, Series: 1180, Imperial, T Drill - Letter
Mfr # 70451
Zoro # G416074487
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/4 in
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Flute Type
Spiral
Measurement System
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70451
Zoro #
G416074487
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/4 in
Flute Length
2.2812 in
Drilling Depth
5XD
Details
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Flute Type
Spiral
Measurement System
Imperial
Color
Shiny Silver Gray
Applicable Materials
Aluminum and Soft Materials
Description
Jobber Length Drill Bit, High Performance, Series: 1180, Imperial, T Drill - Letter, 0.358 in Drill - Decimal Inch, 4-1/4 in Overall Length, 5XD Cutting Depth, 3 Flutes, Spiral Flute, 2.2812 in Flute Length, 0.358 in Shank, 140 deg Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Alumastar Coated, Shiny Silver Gray, Applicable Materials: Aluminum and Soft Materials
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.