
Jobber Length Drill Bit, High Performance, Series: 1180, Imperial, W Drill - Letter
Mfr # 70481
Zoro # G416074364
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/2 in
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Flute Length
2-3/8 in
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70481
Zoro #
G416074364
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/2 in
Flute Length
2-3/8 in
Drilling Depth
5XD
Details
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Flute Type
Spiral
Measurement System
Imperial
Applicable Materials
Aluminum and Soft Materials
Color
Shiny Silver Gray
Description
Jobber Length Drill Bit, High Performance, Series: 1180, Imperial, W Drill - Letter, 0.386 in Drill - Decimal Inch, 4-1/2 in Overall Length, 5XD Cutting Depth, 3 Flutes, Spiral Flute, 2-3/8 in Flute Length, 0.386 in Shank, 140 deg Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Alumastar Coated, Shiny Silver Gray, Applicable Materials: Aluminum and Soft Materials
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.