
Jobber Length Drill Bit, High Performance, Series: 1280H, Imperial, No 1 Drill - Wire
Mfr # 21516
Zoro # G916068016
product price: $60.45
/eaKey Features
Overall Length
3 in
Drill Bit Point Angle
140°
Number of Flutes
2
Shank Dia.
0.228 in
Material - Machining
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21516
Zoro #
G916068016
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Dia.
0.228 in
Drilling Depth
5XD
Flute Length
1-3/8 in
Details
Drill Bit Point Angle
140°
Number of Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN Coated
Measurement System
Imperial
Flute Type
Spiral
Color
Shiny Silver Gray
Applicable Materials
High Nickel, High Temperature Alloy, Cobalt Based Alloy, Stainless Steel and Tool Steel
Description
Jobber Length Drill Bit, High Performance, Series: 1280H, Imperial, #1 Drill - Wire, 0.228 in Drill - Decimal Inch, 3 in Overall Length, 5XD Cutting Depth, 2 Flutes, Spiral Flute, 1-3/8 in Flute Length, 0.228 in Shank, 140 deg Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, No Through Coolant, Submicron Grain Solid Carbide, TiAlN Coated, Shiny Silver Gray, Applicable Materials: High Nickel, High Temperature Alloy, Cobalt Based Alloy, Stainless Steel and Tool Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.