
Jobber Length Drill Bit, High Performance, Series: 1280KH, Metric/Imperial
Mfr # 25526
Zoro # G416070069
product price: $68.65
/eaKey Features
Overall Length
76 mm
Drill Bit Point Angle
140°
Number of Flutes
2
Shank Dia.
0.1969 in
Material - Machining
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25526
Zoro #
G416070069
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
76 mm
Shank Dia.
0.1969 in
Drilling Depth
5XD
Flute Length
33 mm
Details
Drill Bit Point Angle
140°
Number of Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Finish - Machining
TiAlN Coated
Measurement System
Metric/Imperial
Flute Type
Spiral
Applicable Materials
High Nickel, High Temperature Alloy, Cobalt Based Alloy, Stainless Steel and Tool Steel
Description
Jobber Length Drill Bit, High Performance, Series: 1280KH, Metric/Imperial, 5 mm Drill - Metric, 0.1969 in Drill - Decimal Inch, 76 mm Overall Length, 5XD Cutting Depth, 2 Flutes, Spiral Flute, 33 mm Flute Length, 5 mm Shank, 140 deg Point, Submicron Grain Solid Carbide Cutting Edge, Extension Length Drill Through Coolant, Submicron Grain Solid Carbide, TiAlN Coated, Applicable Materials: High Nickel, High Temperature Alloy, Cobalt Based Alloy, Stainless Steel and Tool Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.