Zoro Homepage

Jobber Length Drill Bit, High Performance, Series: 1280KH, Metric/Imperial

  • Mfr # 25596

  • Zoro # G216070566


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Overall Length
80 mm
Drill Bit Point Angle
140°
Number of Flutes
2
Shank Dia.
0.2362 in
Material - Machining
Submicron Grain Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25596
Zoro #
G216070566
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
80 mm
Shank Dia.
0.2362 in
Drilling Depth
5XD
Flute Length
38 mm

Details

Drill Bit Point Angle
140°
Number of Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Finish - Machining
TiAlN Coated
Flute Type
Spiral
Measurement System
Metric/Imperial
Applicable Materials
High Nickel, High Temperature Alloy, Cobalt Based Alloy, Stainless Steel and Tool Steel

Description

Jobber Length Drill Bit, High Performance, Series: 1280KH, Metric/Imperial, 6 mm Drill - Metric, 0.2362 in Drill - Decimal Inch, 80 mm Overall Length, 5XD Cutting Depth, 2 Flutes, Spiral Flute, 38 mm Flute Length, 6 mm Shank, 140 deg Point, Submicron Grain Solid Carbide Cutting Edge, Extension Length Drill Through Coolant, Submicron Grain Solid Carbide, TiAlN Coated, Applicable Materials: High Nickel, High Temperature Alloy, Cobalt Based Alloy, Stainless Steel and Tool Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.