Zoro Homepage

Jobber Length Drill Bit, High Performance, Series: 1280KH, Metric/Imperial

  • Mfr # 25766

  • Zoro # G516071249


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Overall Length
108 mm
Drill Bit Point Angle
140°
Number of Flutes
2
Shank Dia.
0.374 in
Material - Machining
Submicron Grain Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25766
Zoro #
G516071249
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
108 mm
Shank Dia.
0.374 in
Flute Length
58 mm
Drilling Depth
5XD

Details

Drill Bit Point Angle
140°
Number of Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Finish - Machining
TiAlN Coated
Measurement System
Metric/Imperial
Flute Type
Spiral
Applicable Materials
High Nickel, High Temperature Alloy, Cobalt Based Alloy, Stainless Steel and Tool Steel

Description

Jobber Length Drill Bit, High Performance, Series: 1280KH, Metric/Imperial, 9.5 mm Drill - Metric, 0.374 in Drill - Decimal Inch, 108 mm Overall Length, 5XD Cutting Depth, 2 Flutes, Spiral Flute, 58 mm Flute Length, 9.5 mm Shank, 140 deg Point, Submicron Grain Solid Carbide Cutting Edge, Extension Length Drill Through Coolant, Submicron Grain Solid Carbide, TiAlN Coated, Applicable Materials: High Nickel, High Temperature Alloy, Cobalt Based Alloy, Stainless Steel and Tool Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.