
Jobber Length Drill Bit, High Performance, Series: 1880KH, Imperial
Mfr # 26786
Zoro # G316075829
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5-1/4 in
Drill Bit Point Angle
140°
Number of Flutes
2
Shank Dia.
0.3906 in
Material - Machining
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26786
Zoro #
G316075829
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5-1/4 in
Shank Dia.
0.3906 in
Drilling Depth
7XD
Flute Length
3-1/4 in
Details
Drill Bit Point Angle
140°
Number of Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Finish - Machining
TiAlN Coated
Flute Type
Spiral
Measurement System
Imperial
Applicable Materials
High Nickel, High Temperature Alloy, Cobalt Based Alloy, Stainless Steel and Tool Steel
Description
Jobber Length Drill Bit, High Performance, Series: 1880KH, Imperial, 25/64 in Drill - Fraction, 0.3906 in Drill - Decimal Inch, 5-1/4 in Overall Length, 7XD Cutting Depth, 2 Flutes, Spiral Flute, 3-1/4 in Flute Length, 0.3906 in Shank, 140 deg Point, Submicron Grain Solid Carbide Cutting Edge, Extension Length Drill Through Coolant, Submicron Grain Solid Carbide, TiAlN Coated, Applicable Materials: High Nickel, High Temperature Alloy, Cobalt Based Alloy, Stainless Steel and Tool Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.