
Jobber Length Drill Bit, Series: 1100, Imperial, X Drill - Letter
Mfr # 90730
Zoro # G916067415
product price: $89.75
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/2 in
Drill Bit Point Angle
150°
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90730
Zoro #
G916067415
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/2 in
Drilling Depth
5XD
Flute Length
2-7/8 in
Details
Drill Bit Point Angle
150°
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Finish - Machining
Uncoated
Drill Bit Point Type
Self-Centering
Measurement System
Imperial
Flute Type
Spiral
Applicable Materials
Cast Iron, Tungsten and Materials with High Silicon Content
Description
Jobber Length Drill Bit, Series: 1100, Imperial, X Drill - Letter, 0.397 in Drill - Decimal Inch, 4-1/2 in Overall Length, 5XD Cutting Depth, 3 Flutes, Spiral Flute, 2-7/8 in Flute Length, 0.397 in Shank, 150 deg Point, Self-Centering Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Uncoated, Applicable Materials: Cast Iron, Tungsten and Materials with High Silicon Content
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.