
Jobber Length Drill Bit, Series: 1100, Metric/Imperial, 11 mm Drill - Metric
Mfr # 90760
Zoro # G716067097
product price: $94.49
/ea
Free Shipping & Returns
Key Features
Overall Length
114 mm
Drill Bit Point Angle
150°
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90760
Zoro #
G716067097
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
114 mm
Flute Length
73 mm
Drilling Depth
5XD
Details
Drill Bit Point Angle
150°
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Finish - Machining
Uncoated
Measurement System
Metric/Imperial
Flute Type
Spiral
Drill Bit Point Type
Self-Centering
Applicable Materials
Cast Iron, Tungsten and Materials with High Silicon Content
Description
Jobber Length Drill Bit, Series: 1100, Metric/Imperial, 11 mm Drill - Metric, 0.4331 in Drill - Decimal Inch, 114 mm Overall Length, 5XD Cutting Depth, 3 Flutes, Spiral Flute, 73 mm Flute Length, 11 mm Shank, 150 deg Point, Self-Centering Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Uncoated, Applicable Materials: Cast Iron, Tungsten and Materials with High Silicon Content
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.