Jobber Length Drill Bit, Series: 1100H, Imperial, 0.3937 in Drill - Decimal Inch

  • Mfr # 90726

  • Zoro # G416067366


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
114 mm
Drill Bit Point Angle
150°
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90726
Zoro #
G416067366
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
114 mm
Flute Length
73 mm
Drilling Depth
5XD

Details

Drill Bit Point Angle
150°
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Finish - Machining
Hardlube Coated
Flute Type
Spiral
Measurement System
Imperial
Drill Bit Point Type
Self-Centering
Applicable Materials
Cast Iron, Tungsten and Materials with High Silicon Content

Description

Jobber Length Drill Bit, Series: 1100H, Imperial, 0.3937 in Drill - Decimal Inch, 114 mm Overall Length, 5XD Cutting Depth, 3 Flutes, Spiral Flute, 73 mm Flute Length, 0.3937 in Shank, 150 deg Point, Self-Centering Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Balinit Hardlube Coated, Applicable Materials: Cast Iron, Tungsten and Materials with High Silicon Content

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.