Zoro Homepage

Jobber Length Drill Bit, Series: 1205, Imperial, M Drill - Letter

  • Mfr # 89610

  • Zoro # G416071394


product price: $39.25
/ea

Key Features

Overall Length
3-3/4 in
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89610
Zoro #
G416071394
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/4 in
Drilling Depth
5XD
Flute Length
2-3/8 in

Details

Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright
Flute Type
Spiral
Measurement System
Imperial
Drill Bit Point Type
4-Facet/Self-Centering
Applicable Materials
Stainless Steel Alloy, Mild Steel and Titanium Alloy

Description

Jobber Length Drill Bit, Series: 1205, Imperial, M Drill - Letter, 0.295 in Drill - Decimal Inch, 3-3/4 in Overall Length, 5XD Cutting Depth, 2 Flutes, Spiral Flute, 2-3/8 in Flute Length, 0.295 in Shank, 135 deg Point, 4-Facet/Self-Centering Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Bright, Applicable Materials: Stainless Steel Alloy, Mild Steel and Titanium Alloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.