
Jobber Length Drill Bit, Series: 1205, Imperial, No 45 Drill - Wire
Mfr # 89215
Zoro # G916067873
product price: $12.19
/eaKey Features
Overall Length
1-3/4 in
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89215
Zoro #
G916067873
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-3/4 in
Flute Length
7/8 in
Drilling Depth
5XD
Details
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright
Flute Type
Spiral
Drill Bit Point Type
4-Facet/Self-Centering
Measurement System
Imperial
Applicable Materials
Stainless Steel Alloy, Mild Steel and Titanium Alloy
Description
Jobber Length Drill Bit, Series: 1205, Imperial, #45 Drill - Wire, 0.082 in Drill - Decimal Inch, 1-3/4 in Overall Length, 5XD Cutting Depth, 2 Flutes, Spiral Flute, 7/8 in Flute Length, 0.082 in Shank, 135 deg Point, 4-Facet/Self-Centering Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Bright, Applicable Materials: Stainless Steel Alloy, Mild Steel and Titanium Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.