Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mill, Center Cutting High Performance Single End, Series: 143R

  • Mfr # 40343

  • Zoro # G616070128


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.03 in
Overall Length
6 in
Number of Flutes
3
Shank Type
Round
Helix Angle
38°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40343
Zoro #
G616070128
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Overall Length
6 in
Length of Cut
1-1/4 in

Details

Number of Flutes
3
Shank Type
Round
Helix Angle
38°
Cutting Direction
Right Hand
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral

Description

Mill, Center Cutting High Performance Single End, Series: 143R, 1 in Diameter Cutter, 0.03 in Corner Radius, 6 in Overall Length, 1-1/4 in Length of Cut, 3 Flutes, Spiral Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.