Zoro Homepage

Mill, Center Cutting Square End, Series: 142M, 12 mm Diameter Cutter

  • Mfr # 41902

  • Zoro # G216075134


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
16 mm
End Mill Material
Submicron Solid Carbide
Overall Length
100 mm
Helix Angle
41°
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41902
Zoro #
G216075134
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
16 mm
Overall Length
100 mm

Details

End Mill Material
Submicron Solid Carbide
Helix Angle
41°
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Spiral

Description

Mill, Center Cutting Square End, Series: 142M, 12 mm Diameter Cutter, 100 mm Overall Length, 16 mm Length of Cut, 2 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Submicron Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.