
Rotary Burr, Series: SC-81, Radius End, 3/16 in Diameter Head, 5/8 in Length of Cut
Mfr # 72020
Zoro # G916067385
product price:Â $16.19
/eaKey Features
Overall Length
2 in
End Type- Holemaking
Radius
Head Shape
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72020
Zoro #
G916067385
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Details
End Type- Holemaking
Radius
Head Shape
Cylindrical
Description
Rotary Burr, Series: SC-81, Radius End, 3/16 in Diameter Head, 5/8 in Length of Cut, 2 in Overall Length, Cylindrical Head Shape, 3/16 in Shank Diameter, Submicron Grain Solid Carbide Head, Industry Specification: SC-81
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.