
Rotary Burr, Series: SK-81, 3/16 in Diameter Head, 2 in Overall Length, Taper Head Shape
Mfr # 72080
Zoro # G716067431
product price: $14.69
/eaKey Features
Overall Length
2 in
Point Angle
90°
Head Shape
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72080
Zoro #
G716067431
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Details
Point Angle
90°
Head Shape
Taper
Description
Rotary Burr, Series: SK-81, 3/16 in Diameter Head, 2 in Overall Length, Taper Head Shape, 3/16 in Shank Diameter, Submicron Grain Solid Carbide Head, 90 deg Included Angle, Industry Specification: SK-81
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.