Rotary Burr, Series: SN-81, 3/16 in Diameter Head, 1/4 in Length of Cut, 2 in Overall Length
- Mfr # 72110
- Zoro # G616067258
product price:Â
$
22.35
/ea
Key Features
Overall Length
2 in
Point Angle
10°
Head Shape
Inverted Cone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72110
- Zoro #
- G616067258
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in
Details
- Point Angle
- 10°
- Head Shape
- Inverted Cone
Description
Rotary Burr, Series: SN-81, 3/16 in Diameter Head, 1/4 in Length of Cut, 2 in Overall Length, Inverted Cone Head Shape, 3/16 in Shank Diameter, Submicron Grain Solid Carbide Head, 10 deg Included Angle, Industry Specification: SN-81
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.