Rotary Burr, Standard, Series: SA Series, 1/2 in Diameter Head, 1 in Length of Cut
- Mfr # 60061
- Zoro # G816068932
product price:Â
$
49.49
/ea
Key Features
Shank Length
1-3/4 in
Cut Type
Aluminum
Head Shape
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60061
- Zoro #
- G816068932
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-3/4 in
Details
- Cut Type
- Aluminum
- Head Shape
- Cylindrical
Description
Rotary Burr, Standard, Series: SA Series, 1/2 in Diameter Head, 1 in Length of Cut, Cylindrical Head Shape, Aluminum Cut, 1/4 in Shank Diameter, 1-3/4 in Shank Length, Submicron Grain Carbide Head, Industry Specification: SA-5A
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.