
Rotary Burr, Standard, Series: SC Series, Radius End, 3/8 in Diameter Head
Mfr # 61041
Zoro # G116071069
product price: $29.15
/eaKey Features
End Type- Holemaking
Radius
Head Shape
Cylindrical
Shank Length
1-3/4 in
Cut Type
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61041
Zoro #
G116071069
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
1-3/4 in
Details
End Type- Holemaking
Radius
Head Shape
Cylindrical
Cut Type
Aluminum
Description
Rotary Burr, Standard, Series: SC Series, Radius End, 3/8 in Diameter Head, 3/4 in Length of Cut, Cylindrical Head Shape, Aluminum Cut, 1/4 in Shank Diameter, 1-3/4 in Shank Length, Submicron Grain Carbide Head, Industry Specification: SC-3A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.