
Rotary Burr, Standard, Series: SD Series, 1 in Diameter Head, 1 in Length of Cut
Mfr # 62092
Zoro # G616076922
product price:Â $59.19
/eaKey Features
Shank Length
1-3/4 in
Head Shape
Ball
Cut Type
Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62092
Zoro #
G616076922
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
1-3/4 in
Details
Head Shape
Ball
Cut Type
Double
Description
Rotary Burr, Standard, Series: SD Series, 1 in Diameter Head, 1 in Length of Cut, Ball Head Shape, Double Cut, 1/4 in Shank Diameter, 1-3/4 in Shank Length, Submicron Grain Carbide Head, Industry Specification: SD-9D
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.