Shop GARR TOOL
See all product information
Create Account
Rotary Burr, Standard, Series: SD Series, 1/2 in Diameter Head, 1/2 in Length of Cut
- Mfr # 62062
- Zoro # G216076834
product price:Â
$
33.39
/ea
Key Features
Cut Type
Double
Shank Length
1-3/4 in
Head Shape
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62062
- Zoro #
- G216076834
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-3/4 in
Details
- Cut Type
- Double
- Head Shape
- Ball
Description
Rotary Burr, Standard, Series: SD Series, 1/2 in Diameter Head, 1/2 in Length of Cut, Ball Head Shape, Double Cut, 1/4 in Shank Diameter, 1-3/4 in Shank Length, Submicron Grain Carbide Head, Industry Specification: SD-5D
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.