
Rotary Burr, Standard, Series: SD Series, 1/4 in Diameter Head, 1/4 in Length of Cut
Mfr # 62021
Zoro # G416076894
product price:Â $22.79
/eaKey Features
Head Shape
Ball
Shank Length
2 in
Cut Type
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62021
Zoro #
G416076894
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
2 in
Details
Head Shape
Ball
Cut Type
Aluminum
Description
Rotary Burr, Standard, Series: SD Series, 1/4 in Diameter Head, 1/4 in Length of Cut, Ball Head Shape, Aluminum Cut, 1/4 in Shank Diameter, 2 in Shank Length, Submicron Grain Solid Carbide Head, Industry Specification: SD-1A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.