
Rotary Burr, Standard, Series: SD Series, 5/8 in Diameter Head, 5/8 in Length of Cut
Mfr # 62071
Zoro # G416076856
product price:Â $51.15
/eaKey Features
Cut Type
Aluminum
Shank Length
1-3/4 in
Head Shape
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62071
Zoro #
G416076856
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
1-3/4 in
Details
Cut Type
Aluminum
Head Shape
Ball
Description
Rotary Burr, Standard, Series: SD Series, 5/8 in Diameter Head, 5/8 in Length of Cut, Ball Head Shape, Aluminum Cut, 1/4 in Shank Diameter, 1-3/4 in Shank Length, Submicron Grain Carbide Head, Industry Specification: SD-6A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.