
Rotary Burr, Standard, Series: SF Series, Radius End, 1/4 in Diameter Head
Mfr # 64012
Zoro # G616069252
product price: $14.79
/eaKey Features
End Type- Holemaking
Radius
Shank Length
2 in
Cut Type
Double
Head Shape
Tree
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64012
Zoro #
G616069252
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
2 in
Details
End Type- Holemaking
Radius
Cut Type
Double
Head Shape
Tree
Description
Rotary Burr, Standard, Series: SF Series, Radius End, 1/4 in Diameter Head, 5/8 in Length of Cut, Tree Head Shape, Double Cut, 1/4 in Shank Diameter, 2 in Shank Length, Submicron Grain Solid Carbide Head, Industry Specification: SF-1D
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.