Rotary Burr, Standard, Series: SJ Series, 3/4 in Diameter Head, Taper Head Shape, Double Cut

  • Mfr # 67052

  • Zoro # G216072089


product price: $33.75
/ea

Key Features

Point Angle
60°
Cut Type
Double
Head Shape
Taper
Shank Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67052
Zoro #
G216072089
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1-3/4 in

Details

Point Angle
60°
Cut Type
Double
Head Shape
Taper

Description

Rotary Burr, Standard, Series: SJ Series, 3/4 in Diameter Head, Taper Head Shape, Double Cut, 1/4 in Shank Diameter, 1-3/4 in Shank Length, Submicron Grain Carbide Head, 60 deg Included Angle, Industry Specification: SJ-7D

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.