
Rotary Burr, Standard, Series: SL Series, Radius End, 1/2 in Diameter Head
Mfr # 69042
Zoro # G716073043
product price: $23.15
/eaKey Features
Point Angle
14°
End Type- Holemaking
Radius
Shank Length
1-3/4 in
Head Shape
Cone
Cut Type
Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69042
Zoro #
G716073043
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
1-3/4 in
Details
Point Angle
14°
End Type- Holemaking
Radius
Head Shape
Cone
Cut Type
Double
Description
Rotary Burr, Standard, Series: SL Series, Radius End, 1/2 in Diameter Head, 1-1/8 in Length of Cut, Cone Head Shape, Double Cut, 1/4 in Shank Diameter, 1-3/4 in Shank Length, Submicron Grain Carbide Head, 14 deg Included Angle, Industry Specification: SL-4D
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.