
Rotary Burr, Standard, Series: SN Series, 1/4 in Diameter Head, 5/16 in Length of Cut
Mfr # 71012
Zoro # G316067343
product price:Â $16.35
/eaKey Features
Head Shape
Inverted Cone
Shank Length
2 in
Cut Type
Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71012
Zoro #
G316067343
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
2 in
Details
Head Shape
Inverted Cone
Cut Type
Double
Description
Rotary Burr, Standard, Series: SN Series, 1/4 in Diameter Head, 5/16 in Length of Cut, Inverted Cone Head Shape, Double Cut, 1/4 in Shank Diameter, 2 in Shank Length, Submicron Grain Solid Carbide Head, Industry Specification: SN-1D
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.