Rotary Burr, Standard, Series: SN Series, 3/8 in Diameter Head, 3/8 in Length of Cut

  • Mfr # 71022

  • Zoro # G216067320


product price:  $16.79
/ea

Key Features

Shank Length
1-3/4 in
Head Shape
Inverted Cone
Cut Type
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71022
Zoro #
G216067320
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1-3/4 in

Details

Head Shape
Inverted Cone
Cut Type
Double

Description

Rotary Burr, Standard, Series: SN Series, 3/8 in Diameter Head, 3/8 in Length of Cut, Inverted Cone Head Shape, Double Cut, 1/4 in Shank Diameter, 1-3/4 in Shank Length, Submicron Grain Carbide Head, Industry Specification: SN-2D

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.