
Rotary File/Burr, Series: Modle SC Series, Radius, 1/4 in Head Dia, 1/2 in Length of Cut
Mfr # 74060
Zoro # G516067143
product price:Â $12.75
/eaKey Features
End Type- Holemaking
Radius
Shank Length
1-1/2 in
Head Shape
Cylindrical
Cut Type
Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74060
Zoro #
G516067143
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
1-1/2 in
Details
End Type- Holemaking
Radius
Head Shape
Cylindrical
Cut Type
Double
Description
Rotary File/Burr, Series: Modle SC Series, Radius, 1/4 in Head Dia, 1/2 in Length of Cut, Cylindrical Head Shape, Double Cut Type, 1/8 in Shank Dia, 1-1/2 in Shank Length, Submicron Grain Carbide Head, SC-51D Industry Specification
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.