
Rotary File/Burr, Series: Modle SJ Series, 3/16 in Head Dia, 2 in Overall Length
Mfr # 74180
Zoro # G616067692
product price: $9.25
/eaKey Features
Overall Length
2 in
Point Angle
60°
Cut Type
Double
Head Shape
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74180
Zoro #
G616067692
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Details
Point Angle
60°
Cut Type
Double
Head Shape
Taper
Description
Rotary File/Burr, Series: Modle SJ Series, 3/16 in Head Dia, 2 in Overall Length, Taper Head Shape, Double Cut Type, 3/16 in Shank Dia, Solid Carbide Head, 60 deg Included Angle, SJ-81D Industry Specification
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.