Rotary File/Burr, Standard, Series: Modle SA Series, 1/4 in Head Dia, 5/8 in Length of Cut

  • Mfr # 60020

  • Zoro # G916068153


product price:  $17.25
/ea

Key Features

End Type- Holemaking
No End Cut
Head Shape
Cylindrical
Shank Length
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60020
Zoro #
G916068153
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1-3/8 in

Details

End Type- Holemaking
No End Cut
Head Shape
Cylindrical

Description

Rotary File/Burr, Standard, Series: Modle SA Series, 1/4 in Head Dia, 5/8 in Length of Cut, No End Cut End, Cylindrical Head Shape, 1/4 in Shank Dia, 1-3/8 in Shank Length, Solid Carbide Head, SA-1 Industry Specification

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.