Rotary File/Burr, Standard, Series: Modle SA Series, 1/4 in Head Dia, 5/8 in Length of Cut
- Mfr # 60022
- Zoro # G816068987
product price:Â
$
15.65
/ea
Key Features
End Type- Holemaking
No End Cut
Head Shape
Cylindrical
Shank Length
1-3/8 in
Cut Type
Double
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60022
- Zoro #
- G816068987
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-3/8 in
Details
- End Type- Holemaking
- No End Cut
- Head Shape
- Cylindrical
- Cut Type
- Double
Description
Rotary File/Burr, Standard, Series: Modle SA Series, 1/4 in Head Dia, 5/8 in Length of Cut, No End Cut End, Cylindrical Head Shape, Double Cut Type, 1/4 in Shank Dia, 1-3/8 in Shank Length, Solid Carbide Head, SA-1D Industry Specification
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.