
Rotary File/Burr, Standard, Series: Modle SA Series, 1/8 in Head Dia, 9/16 in Length of Cut
Mfr # 74022
Zoro # G616067135
product price:Â $11.49
/eaKey Features
Overall Length
1-1/2 in
End Type- Holemaking
No End Cut
Shank Length
15/16 in
Head Shape
Cylindrical
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
74022
Zoro #
G616067135
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Shank Length
15/16 in
Details
End Type- Holemaking
No End Cut
Head Shape
Cylindrical
Description
Rotary File/Burr, Standard, Series: Modle SA Series, 1/8 in Head Dia, 9/16 in Length of Cut, 1-1/2 in Overall Length, No End Cut End, Cylindrical Head Shape, 1/8 in Shank Dia, 15/16 in Shank Length, Solid Carbide Head, SA-43 Industry Specification
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.