Shop GARR TOOL
See all product information
Create Account
Rotary File/Burr, Standard, Series: Modle SA Series, 3/16 in Head Dia, 5/8 in Length of Cut
- Mfr # 60010
- Zoro # G516068232
product price:Â
$
17.49
/ea
Key Features
End Type- Holemaking
No End Cut
Head Shape
Cylindrical
Shank Length
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60010
- Zoro #
- G516068232
- UPC #
- -
- Country of Origin
- United States
- End Type- Holemaking
- No End Cut
- Head Shape
- Cylindrical
Dimensions
- Shank Length
- 1-3/8 in
Description
Rotary File/Burr, Standard, Series: Modle SA Series, 3/16 in Head Dia, 5/8 in Length of Cut, No End Cut End, Cylindrical Head Shape, 1/4 in Shank Dia, 1-3/8 in Shank Length, Solid Carbide Head, SA-14 Industry Specification
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.