Rotary File/Burr, Standard, Series: Modle SA Series, 3/16 in Head Dia, 5/8 in Length of Cut

  • Mfr # 60012
  • Zoro # G116068106
product price: 
$
17.49
/ea

Key Features

End Type- Holemaking
No End Cut
Cut Type
Double
Head Shape
Cylindrical
Shank Length
1-3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60012
Zoro #
G116068106
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1-3/8 in

Details

End Type- Holemaking
No End Cut
Cut Type
Double
Head Shape
Cylindrical

Description

Rotary File/Burr, Standard, Series: Modle SA Series, 3/16 in Head Dia, 5/8 in Length of Cut, No End Cut End, Cylindrical Head Shape, Double Cut Type, 1/4 in Shank Dia, 1-3/8 in Shank Length, Solid Carbide Head, SA-14D Industry Specification

Restrictions

Ratings & reviews