Rotary File/Burr, Standard, Series: Modle SA Series, 5/16 in Head Dia, 3/4 in Length of Cut

  • Mfr # 60032
  • Zoro # G016068893
product price: 
$
21.79
/ea

Key Features

End Type- Holemaking
No End Cut
Shank Length
1-3/4 in
Cut Type
Double
Head Shape
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60032
Zoro #
G016068893
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1-3/4 in

Details

End Type- Holemaking
No End Cut
Cut Type
Double
Head Shape
Cylindrical

Description

Rotary File/Burr, Standard, Series: Modle SA Series, 5/16 in Head Dia, 3/4 in Length of Cut, No End Cut End, Cylindrical Head Shape, Double Cut Type, 1/4 in Shank Dia, 1-3/4 in Shank Length, Submicron Grain Carbide Head, SA-2D Industry Specification

Restrictions

Ratings & reviews