
Rotary File/Burr, Standard, Series: Modle SD Series, 5/8 in Head Dia, Ball Head Shape
Mfr # 74092
Zoro # G316068050
product price: $9.25
/eaKey Features
Head Shape
Ball
Cut Type
Aluminum
Shank Length
1-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74092
Zoro #
G316068050
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
1-3/4 in
Details
Head Shape
Ball
Cut Type
Aluminum
Description
Rotary File/Burr, Standard, Series: Modle SD Series, 5/8 in Head Dia, Ball Head Shape, Aluminum Cut Type, 1/4 in Shank Dia, 1-3/4 in Shank Length, Submicron Grain Carbide Head, SD-6A Industry Specification
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.