
Rotary File/Burr, Standard, Series: Modle SE Series, 1/2 in Head Dia, 7/8 in Length of Cut
Mfr # 74110
Zoro # G616067814
product price:Â $13.29
/eaKey Features
Shank Length
1-3/4 in
Head Shape
Oval
Cut Type
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
74110
Zoro #
G616067814
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
1-3/4 in
Details
Head Shape
Oval
Cut Type
Aluminum
Description
Rotary File/Burr, Standard, Series: Modle SE Series, 1/2 in Head Dia, 7/8 in Length of Cut, Oval Head Shape, Aluminum Cut Type, 1/4 in Shank Dia, 1-3/4 in Shank Length, Submicron Grain Carbide Head, SE-5A Industry Specification
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.