
Rotary File/Burr, Standard, Series: Modle SF Series, Radius, 1/4 in Head Dia
Mfr # 74130
Zoro # G116067727
product price: $9.25
/eaKey Features
End Type- Holemaking
Radius
Shank Length
1-1/2 in
Head Shape
Tree
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74130
Zoro #
G116067727
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
1-1/2 in
Details
End Type- Holemaking
Radius
Head Shape
Tree
Description
Rotary File/Burr, Standard, Series: Modle SF Series, Radius, 1/4 in Head Dia, 1/2 in Length of Cut, Tree Head Shape, 1/8 in Shank Dia, 1-1/2 in Shank Length, Submicron Grain Carbide Head, SF-51 Industry Specification
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.