
Rotary File/Burr, Standard, Series: Modle SG Series, Pointed, 5/8 in Head Dia
Mfr # 74152
Zoro # G116067871
product price: $8.35
/eaKey Features
End Type- Holemaking
Pointed
Shank Length
1-3/4 in
Head Shape
Tree
Cut Type
Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74152
Zoro #
G116067871
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
1-3/4 in
Details
End Type- Holemaking
Pointed
Head Shape
Tree
Cut Type
Double
Description
Rotary File/Burr, Standard, Series: Modle SG Series, Pointed, 5/8 in Head Dia, 1 in Length of Cut, Tree Head Shape, Double Cut Type, 1/4 in Shank Dia, 1-3/4 in Shank Length, Submicron Grain Carbide Head, SG-6D Industry Specification
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.