Shop GARR TOOL
See all product information
Create Account
Rotary File/Burr, Standard, Series: Modle SH Series, 1/2 in Head Dia, 1-1/4 in Length of Cut
- Mfr # 74162
- Zoro # G716067868
product price:Â
$
12.75
/ea
Key Features
Shank Length
1-3/4 in
Head Shape
Flame
Cut Type
Double
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74162
- Zoro #
- G716067868
- UPC #
- -
- Country of Origin
- United States
- Head Shape
- Flame
- Cut Type
- Double
Dimensions
- Shank Length
- 1-3/4 in
Description
Rotary File/Burr, Standard, Series: Modle SH Series, 1/2 in Head Dia, 1-1/4 in Length of Cut, Flame Head Shape, Double Cut Type, 1/4 in Shank Dia, 1-3/4 in Shank Length, Submicron Grain Carbide Head, SH-5D Industry Specification
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.