Zoro Homepage

Rotary File/Burr, Standard, SJ-42 1/8 in BURR

  • Mfr # 74120

  • Zoro # G416067960


product price: $9.25
/ea

Key Features

End Type- Holemaking
Radius
Head Shape
Tree
Shank Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74120
Zoro #
G416067960
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1-3/4 in

Details

End Type- Holemaking
Radius
Head Shape
Tree

Description

Rotary File/Burr, Standard, Series: Modle SF Series, Radius, 3/4 in Head Dia, 1-1/4 in Length of Cut, Tree Head Shape, 1/4 in Shank Dia, 1-3/4 in Shank Length, Submicron Grain Carbide Head, SF-14 Industry Specification

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.