
Rotary File/Burr, Standard, SJ-42D DOUBLE CUT CARBIDE BURR
Mfr # 74122
Zoro # G816067713
product price: $9.25
/eaKey Features
End Type- Holemaking
Radius
Cut Type
Aluminum
Shank Length
2 in
Head Shape
Tree
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74122
Zoro #
G816067713
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
2 in
Details
End Type- Holemaking
Radius
Cut Type
Aluminum
Head Shape
Tree
Description
Rotary File/Burr, Standard, Series: Modle SF Series, Radius, 1/4 in Head Dia, 5/8 in Length of Cut, Tree Head Shape, Aluminum Cut Type, 1/4 in Shank Dia, 2 in Shank Length, Solid Carbide Head, SF-1A Industry Specification
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.