
Roughing/Finishing End Mill, Ball End Center Cutting High Performance, Series: VB
Mfr # 28520
Zoro # G216074472
product price: $33.79
/eaKey Features
Length of Cut
15 mm
Overall Length
65 mm
Helix Angle
41°
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28520
Zoro #
G216074472
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
15 mm
Overall Length
65 mm
Shank Length
50 mm
Details
Helix Angle
41°
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Shank Type
Plain
Flute Type
Spiral
Description
Roughing/Finishing End Mill, Ball End Center Cutting High Performance, Series: VB, 5 mm Diameter Cutter, 65 mm Overall Length, 15 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, 50 mm Shank Length, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.