Zoro Homepage

Roughing/Finishing End Mill, Ball End Center Cutting High Performance, Series: VB

  • Mfr # 28710

  • Zoro # G316074754


product price: $60.15
/ea

Key Features

Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
41°
Length of Cut
7/8 in
Overall Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28710
Zoro #
G316074754
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/8 in
Overall Length
2-3/4 in
Shank Length
1-7/8 in

Details

Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
41°
End Mill Material
Solid Submicron Carbide
Shank Type
Plain
Flute Type
Spiral

Description

Roughing/Finishing End Mill, Ball End Center Cutting High Performance, Series: VB, 7/16 in Diameter Cutter, 2-3/4 in Overall Length, 7/8 in Length of Cut, 4 Flutes, Spiral Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, 1-7/8 in Shank Length, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.